Skip Content
BULK STORAGE RACK STATER 60X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE RACK STATER 60X24

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSERX602472S
  • Mfr. Model # ERX602472S
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Silver
  • Finish Powder Coated
  • Depth 24"
  • For Use With Mfr. No. ERX602472A
  • Material 16 ga. Steel
  • Height 72"
  • Includes (2) Uprights
  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Number of Shelves 4
  • Load Capacity 4,500 lb.
  • Standards NSF
  • Beam Capacity 1,500 lbs.
  • Decking Material Galvanized Wire
  • Capacity per Shelf 1,500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list