Skip Content
BULK STORAGE RACK ADDON 60X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE RACK ADDON 60X24X72

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSERZ602472A
  • Mfr. Model # ERZ602472A
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Mfr. No. ERZ602472S
  • Includes Upright
  • Height 72"
  • Item Bulk Storage Rack Add-On Unit
  • Material 16 ga. Steel
  • Number of Shelves 3
  • Width 60"
  • Load Capacity 4,500 lb.
  • Capacity per Shelf 1,500 lb.
  • Beam Capacity 1,500 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list