Skip Content
BULK STORAGE LOCKER STARTER UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE LOCKER STARTER UNIT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALBSL363690-1S
  • Mfr. Model # BSL363690-1S
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 119.0 lbs

Product Details

Tops are recommended for situations where the ceiling height is 8'-6 in.. May also be used in single tier lockers for more floor space. Bottoms are recommended on all single or double tier lockers if dampness prevails, Frt extension panels available 6, 12, 18, and 24 inch. wide to create o/s units.

Technical Specs

  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Gauge 16 ga. Exp Mtl, 14 ga. Angles/Channels
  • Handle Type Padlock Hasp
  • Item Starter Units
  • Includes Assembly Hardware
  • Material Steel
  • Overall Depth 36"
  • Number of Shelves 0
  • Locker Type Ventilated Storage
  • Overall Width 36"
  • Overall Height 90"
  • Tier Single Tier
  • Locking System 1 point
  • Number of Adjustable Shelves 0
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List