BULK STORAGE LOCKER STARTER DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULK STORAGE LOCKER STARTER DOUBLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29TM83
  • Mfr. Model # 29TM83
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • Colour Platinum
  • Finish Galvanized
  • Includes Double Tier Door, (2) End Run Panels, 18 Gauge Galvanized Sheet Metal Shelf
  • Item Storage Locker
  • Number of Shelves 1
  • Overall Depth 36"
  • Overall Height 90"
  • Overall Width 36"
  • Number of Adjustable Shelves 1
  • Locker Door Type Clearview
  • Capacity per Shelf 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list