Skip Content
BULK STORAGE LOCKER ADD-ON UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE LOCKER ADD-ON UNIT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALBSL363690-1A
  • Mfr. Model # BSL363690-1A
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2059
  • Shipping Weight 88.0 lbs

Product Details

Tops are recommended for situations where the ceiling height is 8'-6 in.. May also be used in single tier lockers for more floor space. Bottoms are recommended on all single or double tier lockers if dampness prevails, Frt extension panels available 6, 12, 18, and 24 inch. wide to create o/s units.

Technical Specs

  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Finish Powder Coated
  • Colour Platinum (Light Gray)
  • Handle Type Padlock Hasp
  • Includes Assembly Hardware
  • Material Steel
  • Item Add On Units
  • Number of Shelves 1
  • Overall Depth 36"
  • Overall Height 90"
  • Locker Type Ventilated Storage
  • Overall Width 36"
  • Tier Single Tier
  • Number of Adjustable Shelves 0
  • Locking System 1-point
  • Locker Door Type Ventilated
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list