Skip Content
BULK STORAGE LOCKER ADD-ON DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE LOCKER ADD-ON DOUBLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29TM86
  • Mfr. Model # 29TM86
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Colour Platinum
  • Finish Galvanized
  • Item Storage Locker
  • Material 4 Gauge Welded Wire Mesh
  • Includes Double Tier Door, End Run Panels, 18 Gauge Galvanized Sheet Metal Shelf
  • Number of Shelves 1
  • Overall Height 90"
  • Overall Width 36"
  • Tier Double
  • Locker Door Type Clearview
  • Number of Adjustable Shelves 1
  • Overall Depth 36"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Capacity per Shelf 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list