Skip Content
BULK STORAGE LOCKER 2 TIER STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE LOCKER 2 TIER STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALBSL484890-2S
  • Mfr. Model # BSL484890-2S
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2059
  • Shipping Weight 165.0 lbs

Product Details

Tops are recommended for situations where the ceiling height is 8'-6 in.. May also be used in single tier lockers for more floor space. Bottoms are recommended on all single or double tier lockers if dampness prevails, Frt extension panels available 6, 12, 18, and 24 inch. wide to create o/s units.

Technical Specs

  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Handle Type Padlock Hasp
  • Includes Assembly Hardware
  • Item Starter Units
  • Number of Shelves 0
  • Material Steel
  • Overall Depth 48"
  • Overall Height 90"
  • Overall Width 48"
  • Locker Type Ventilated Storage
  • Tier Double Tier
  • Locking System 1-point
  • Number of Adjustable Shelves 0
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list