BULK STORAGE LOCKER 2 TIER ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULK STORAGE LOCKER 2 TIER ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALBSL366090-2A
  • Mfr. Model # BSL366090-2A
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2059
  • Shipping Weight 127.0 lbs

Product Details

Tops are recommended for situations where the ceiling height is 8'-6 in.. May also be used in single tier lockers for more floor space. Bottoms are recommended on all single or double tier lockers if dampness prevails, Frt extension panels available 6, 12, 18, and 24 inch. wide to create o/s units.

Technical Specs

  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Includes Assembly Hardware
  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Number of Shelves 1
  • Item Add On Units
  • Overall Depth 60"
  • Overall Height 90"
  • Overall Width 36"
  • Number of Adjustable Shelves 0
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list