Skip Content
BULK STORAGE LOCKER 2 TIER ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE LOCKER 2 TIER ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALBSL363690-2A
  • Mfr. Model # BSL363690-2A
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2059
  • Shipping Weight 105.0 lbs

Product Details

Tops are recommended for situations where the ceiling height is 8'-6 in.. May also be used in single tier lockers for more floor space. Bottoms are recommended on all single or double tier lockers if dampness prevails, Frt extension panels available 6, 12, 18, and 24 inch. wide to create o/s units.

Technical Specs

  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Handle Type Padlock Hasp
  • Includes Assembly Hardware
  • Item Add On Units
  • Number of Shelves 0
  • Material Steel
  • Overall Depth 36"
  • Overall Height 90"
  • Locker Type Ventilated Storage
  • Overall Width 36"
  • Tier Double Tier
  • Locking System 1-point
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Number of Adjustable Shelves 0
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list