Skip Content
BULK STORAGE BACKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK STORAGE BACKS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4703690
  • Mfr. Model # 4703690
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 30.0 lbs

Product Details

Tops for situations where the ceiling height is 8'-6. Used in single tier lockers for add. flr space and may be partial depth of locker to provide space for long items. Backs required for back-to-back installations. Front extension panels available in 6, 12, 18 and 24 inch. wide to create o/s units.

Technical Specs

  • Colour Platinum (Light Gray)
  • Finish Powder Coated
  • Gauge 16 ga Exp Mtl, 14 ga Angles/Channels
  • Handle Type Padlock Hasp
  • Item Accessories
  • Includes Assembly Hardware
  • Material Steel
  • Overall Height 90"
  • Overall Width 36"
  • Number of Shelves 1
  • Number of Adjustable Shelves 0
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list