Skip Content
BULK SHIPPING CONTAINER,KRAFT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK SHIPPING CONTAINER,KRAFT BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVU4
  • Mfr. Model # 3EVU4
  • UNSPSC # 24121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Kraft
  • Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
  • Capacity 30,058 cu. in.
  • Item Bulk Shipping Container
  • Meets E, 300 lb. Test
  • Inside Width 28-3/4"
  • Inside Length 41"
  • Inside Depth 25-1/2"
  • Maximum Weight 500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list