Skip Content
BULK SHIPPING CONTAINER,58 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULK SHIPPING CONTAINER,58 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVU6
  • Mfr. Model # 3EVU6
  • UNSPSC # 24121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
  • Capacity 107,010 cu. in.
  • Colour Kraft
  • Includes Pallet
  • Meets International D, 500 lb. Test
  • Item Bulk Shipping Container
  • Inside Width 41"
  • Inside Length 58"
  • Inside Depth 45"
  • Maximum Weight 1732 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list