BULK HOCKEY CANADA FLAG 24MMX18M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BULK HOCKEY CANADA FLAG 24MMX18M

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6953-31-24-18
  • Mfr. Model # 6953-31-24-18
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Canada Flag
  • Item Cloth Tape
  • Length 18 m
  • Width 24 mm
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 24mm
  • Tape Color Family Multi-Color
  • Duct Tape Length 18m
  • Duct Tape Primary Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list