Skip Content
BULK HOCKEY CAMOUFLAGE 24MMX18M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK HOCKEY CAMOUFLAGE 24MMX18M

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6953-33-24-18
  • Mfr. Model # 6953-33-24-18
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Camouflage
  • Item Cloth Tape
  • Width 24 mm
  • Length 18 m
  • Duct Tape Type Cloth Tape
  • Tape Color Family Green
  • Duct Tape Width 24mm
  • Duct Tape Length 18m
  • Duct Tape Primary Material Cloth
  • Material Cotton/polyester
  • Tensile Strength 30 lbs./in.
  • Diameter 5.63"
  • Adhesion Strength 25 oz./in.
  • Performance Temp. Up to 50 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list