BULK DRY PICKUP KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BULK DRY PICKUP KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z975
  • Mfr. Model # 2Z975
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

DTN2Z975, Contains two 20 inch extension tubes, 6 feet by 2-1/2 hose, car tool, crevice tool, dusting brush and 14 inch floor nozzle. For use with wet/dry vacuums.

Technical Specs

  • For Use With Wet/Dry Vacuums
  • Includes (2) 20" Extension Tubes, 6 ft. x 2-1/2" Hose, Car Tool, Crevice Tool, Dusting Brush, 14" Floor Nozzle with Brush
  • Item 2-1/2" Dia. Bulk Dry Pickup Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list