Skip Content
BULK BOX TRANSPORT TUBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK BOX TRANSPORT TUBS

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBF48442900SG000
  • Mfr. Model # BF48442900SG000
  • UNSPSC # 24113109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour White
  • Item Bulk Container
  • Load Capacity 700 lbs.
  • Inside Width 42"
  • Material HDPE Structural Foam
  • Inside Length 45-5/8"
  • Inside Height 23-3/8"
  • Outside Width 44"
  • Outside Height 29"
  • Outside Length 48"
  • Volume Capacity 28.40 cu. ft.
  • Bulk Container Item Bulk Container
  • Use Lid Number Mfr. No. LID-TL48440400SG000
  • Standards FDA
  • Fork Entry 4-Way Entry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list