Skip Content
BULK BOX 48X 40 X 34 2-DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK BOX 48X 40 X 34 2-DOOR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBI4840342010000
  • Mfr. Model # BI4840342010000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Product Details

Collapsible bulk container in blue. Size: 48 inch L x 40 inch W x 34 inch H.

Technical Specs

  • Colour Black
  • Item Bulk Box
  • Material High Density Polyethylene
  • Load Capacity 1600 lb.
  • Use Lid Number Mfr. No. LID-TL4840030010000
  • Inside Height 27-1/4"
  • Folded Height 15-1/8"
  • Inside Length 44-1/8"
  • Inside Width 36-1/4"
  • Outside Width 40"
  • Outside Length 48"
  • Volume Capacity 24.6 cu. ft.
  • Outside Height 34"
  • Fork Entry 4-Way Entry
  • Bulk Container Item Collapsible Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list