Skip Content
BULK BMP71 TERMINAL BLOCK MARKERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK BMP71 TERMINAL BLOCK MARKERS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104296
  • Mfr. Model # 104296
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour White
  • For Use With BMP71
  • Width 3/8"
  • Adhesive Repositionable
  • Label Type Continuous
  • Tape Material Vinyl
  • Application Panel ID
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Item Label Tape Cartridge
  • Length 300 ft.
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list