Skip Content
BULK BMP71 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK BMP71 LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115040
  • Mfr. Model # 115040
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Width 1"
  • Colour White
  • For Use With BMP71
  • Height 1-1/2"
  • Material Repositionable Coated Vinyl Cloth
  • Item Cartridge Label
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Labels per Roll 5000
  • Min. Wire Size 4 AWG
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Legend Blank
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list