Skip Content
BULK BMP71 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK BMP71 LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115032
  • Mfr. Model # 115032
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Clear/White
  • Width 1"
  • For Use With BMP71
  • Height 1-1/2"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Labels per Roll 5000
  • Material Self Laminating Vinyl
  • Item Cartridge Label
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Legend Blank
  • Min. Wire Size 4 AWG
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list