Skip Content
BULK AGRICULTURAL CONT,48X44X29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULK AGRICULTURAL CONT,48X44X29

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBF4844290010000
  • Mfr. Model # BF4844290010000
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Bulk Container Item Bulk Container
  • Item Bulk Container
  • Colour Black
  • Material High Density Polyethylene
  • Load Capacity 700 lbs.
  • Inside Length 45-3/5"
  • Inside Width 42"
  • Use Lid Number Mfr. No. LID-TL4844030010000
  • Inside Height 23-2/5"
  • Outside Width 44"
  • Outside Length 48"
  • Outside Height 29"
  • Volume Capacity 25.9 cu. ft.
  • Fork Entry 4-Way Entry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list