Skip Content
BULK AGRICULTURAL CONT,42X29X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULK AGRICULTURAL CONT,42X29X28

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBF4229280010000
  • Mfr. Model # BF4229280010000
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Bulk Container Item Bulk Container
  • Colour Black
  • Material High Density Polyethylene
  • Item Bulk Container
  • Use Lid Number Mfr. No. LID-TL4229040010000
  • Load Capacity 900 lbs.
  • Inside Length 39-2/5"
  • Inside Width 26-3/5"
  • Outside Width 29"
  • Inside Height 22-7/10"
  • Outside Height 28"
  • Outside Length 42"
  • Fork Entry 2-Way Entry
  • Volume Capacity 13.8 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list