Skip Content
BULB SCHOOL BUS RECTANGULAR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB SCHOOL BUS RECTANGULAR AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46333
  • Mfr. Model # 46333
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Depth 1-3/4"
  • Includes Mounting Pad
  • Item Marker Lamp
  • Length 3-3/4"
  • Material Zinc/Acrylic
  • Type OEM-style
  • Shape Rectangular
  • Used For Replacement
  • Lamp Type Incandescent
  • Fits Most School Bus Application
  • Width 1-1/2"
  • Volt Bulb 12
  • Termination Type Hardwired
  • Current Rating 0.35 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list