Skip Content
BULB REPLACMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BULB REPLACMENT

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLK149123A
  • Mfr. Model # K149123A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Voltage 120.0
  • Watts 25.0
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Shape T8
  • Bulb Primary Application Stacklight
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Color Clear
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant No
  • Bulb Power Source Direct Wired or Plug and Play
  • Rough Service No
  • Bulb Start Type Instant
  • Bulb Operating Temp. Range -31 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list