BULB REPL 85W FLUOR SELF BALLASTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB REPL 85W FLUOR SELF BALLASTED

WOBBLE LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL111908
  • Mfr. Model # 111908
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1185
  • Shipping Weight 1.34 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s

Technical Specs

  • Type Electronic
  • Item Fluorescent Bulb
  • Suggested Lamp Item No. 111203
  • Colour 2700
  • Includes 1 Bulb
  • Material of Construction Glass
  • Lamp Type CFL
  • Voltage 120
  • Manufacturers Warranty Length 90 days
  • Mounting Type Threaded Base
  • Watts 85
  • Overall Reach 25 ft.
  • Beam Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list