Skip Content
BULB REPL 175W METAL HALIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB REPL 175W METAL HALIDE

WOBBLE LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLD052195
  • Mfr. Model # D052195
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1185
  • Shipping Weight 0.2 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s

Technical Specs

  • Item HID Lamp
  • Bulb Type Decorative
  • ANSI Code M57
  • Bulb Shape BT28
  • Bulb Designation M175/U
  • Watts 175 W
  • Lumens 15,000 lm
  • Bulb Finish Clear
  • Bulb Technology Metal Halide
  • Color Rendering Index 70
  • Average Bulb Life 6,000 hr.
  • For Enclosed Fixtures Yes
  • Bulb Operating Temp. Range -20 Degrees F - 120 Degrees F
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 3-3/4"
  • Bulb Color Temp. 4,200 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position U
  • Max. Overall Bulb Length 8-3/4"
  • Shatter-Resistant No
  • Bulb Manufacturers Warranty Length 90 Days
  • Light Appearance 4,000 - 4,999K, Cool White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list