BULB PROJ.500W 88611 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB PROJ.500W 88611

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELBWF-Q20004CL
  • Mfr. Model # BWF-Q20004CL
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Bulb Shape T8
  • Item Halogen Reflector Lamp
  • ANSI Code BWF
  • Bulb Designation BWF-Q2000/4CL
  • Lumens 54,000
  • Voltage 120
  • Shatter-Resistant No
  • Watts 2,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 7-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list