Skip Content
BULB NIGHTHAWK SPORT          97698 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB NIGHTHAWK SPORT 97698

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9004NHSBP
  • Mfr. Model # 9004NHSBP
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Nighthawk(TM) sport halogen forward lighting. Advanced blue coating delivers a high performance, blue-white light that is stylish and outperforms standard headlamps in light output.

Technical Specs

  • Type Nighthawk(TM) Sport Halogen Forward Lighting
  • Item Headlamp Capsule Carded
  • Colour Clear
  • Depth 19/32"
  • Length 4-4/5"
  • Material Glass
  • Width 19/32"
  • Mounting Type Axial Plastic Prefocus
  • Lamp Type Incandescent
  • Shape T-4 3/4
  • Used For Headlamp-Low Beam Only, Fog/Driving, Headlamp-High Beam Only
  • Volt Bulb 12.8
  • Termination Type Axial Plastic Prefocus
  • Diameter 19/32"
  • Sub-Category Forward Lighting
  • Lamp Life 150 hr.
  • Number of Bulbs 1
  • Current Rating 13V

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list