Skip Content
BULB NIGHTHAWK SPORT          97696 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB NIGHTHAWK SPORT 97696

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9007NHSBP
  • Mfr. Model # 9007NHSBP
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Nighthawk(TM) sport halogen forward lighting. Advanced blue coating delivers a high performance, blue-white light that is stylish and outperforms standard headlamps in light output.

Technical Specs

  • Item Headlamp Capsule Carded
  • Type Nighthawk(TM) Sport Halogen Forward Lighting
  • Depth 19/32"
  • Colour Clear
  • Length 4-4/5"
  • Material Glass
  • Width 19/32"
  • Lamp Type Incandescent
  • Mounting Type Axial Plastic Prefocus
  • Shape T-4 3/4
  • Volt Bulb 12.8
  • Used For Headlamp-Low Beam Only, Fog/Driving, Headlamp-High Beam Only
  • Number of Bulbs 1
  • Termination Type Axial Plastic Prefocus
  • Sub-Category Forward Lighting
  • Diameter 19/32"
  • Lamp Life 350 hr.
  • Current Rating 13V

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list