Skip Content
BULB NIGHTHAWK MINI 2/PK 89248 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB NIGHTHAWK MINI 2/PK 89248

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7443NHBP2
  • Mfr. Model # 7443NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Nighthawk(TM) halogen lamp provides 30% more light than a standard halogen headlamp. Provides a crisp brilliant white light without the need to compromise the integrity of an OE system. Meets DOT and SAE specifications.

Technical Specs

  • Voltage 13.5 V
  • Average Bulb Life 650/100 hr.
  • Watts 25/5 W
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Trade Number 7443NH
  • Bulb Shape T7
  • Item Miniature Auto Lamp
  • Lumens 426/38 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 7/8"
  • Bulb Base Type Glass Wedge (W3x16d)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list