Skip Content
BULB NIGHTHAWK MINI 2/PK 89243 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BULB NIGHTHAWK MINI 2/PK 89243

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3057NHBP2
  • Mfr. Model # 3057NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Nighthawk(TM) halogen lamp provides 30% more light than a standard halogen headlamp. Provides a crisp brilliant white light without the need to compromise the integrity of an OE system. Meets DOT and SAE specifications.

Technical Specs

  • Voltage 12.8
  • Average Bulb Life 1550 hr.
  • Max. Overall Bulb Length 2-1/16"
  • Watts 27
  • Bulb Type Miniature
  • Bulb Shape S8
  • Trade Number 3057NH
  • Item Miniature Halogen Bulb
  • Bulb Primary Application Automotive
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 404/25
  • Light Bulb Dia. 1"
  • Bulb Amps 2,100/480 mA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List