Skip Content
BULB NIGHTHAWK MINI 2/PK 89242 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB NIGHTHAWK MINI 2/PK 89242

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL912NHBP2
  • Mfr. Model # 912NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Trade Number 912NH
  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Voltage 13.0
  • Watts 13.0
  • Average Bulb Life 4,300 hr.
  • Max. Overall Bulb Length 1-1/2"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Primary Application General Purpose
  • Lumens 165
  • Light Bulb Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list