Skip Content
BULB NIGHTHAWK MINI 2/PK 89238 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB NIGHTHAWK MINI 2/PK 89238

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL921NHBP2
  • Mfr. Model # 921NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T5
  • Trade Number 921NH
  • Voltage 13.0
  • Watts 18.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 1,400 hr.
  • Bulb Amps 1,400 mA
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 297
  • Light Bulb Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list