Skip Content
BULB NIGHTHAWK MIN 2/PK 89236 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB NIGHTHAWK MIN 2/PK 89236

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1157NHBP2
  • Mfr. Model # 1157NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Nighthawk(TM) halogen lamp provides 30% more light than a standard halogen headlamp. Provides a crisp brilliant white light without the need to compromise the integrity of an OE system. Meets DOT and SAE specifications.

Technical Specs

  • Item Miniature Halogen Bulb
  • Bulb Shape S8
  • Trade Number 1157NH
  • Voltage 13.0/14.0
  • Watts 27/8
  • Average Bulb Life 1,200/5,000 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Index (BAY15d)
  • Bulb Primary Application Automotive
  • Lumens 402/38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list