Skip Content
BULB MINIATURE P21W/24V 40778 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB MINIATURE P21W/24V 40778

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELP21W24V
  • Mfr. Model # P21W24V
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Voltage 28 V
  • Bulb Shape S8
  • Item Miniature Auto Lamp
  • Watts 28 W
  • Trade Number P21W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2"
  • Average Bulb Life 150 hr.
  • Bulb Amps 1,000 mA
  • Bulb Type Miniature
  • Lumens 37 lm
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list