Skip Content
BULB LICENSE SEALED DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BULB LICENSE SEALED DOUBLE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60291
  • Mfr. Model # 60291
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.06 lbs

Technical Specs

  • Depth 3/4"
  • Length 3-51/64"
  • Width 1-13/64"
  • Item License Lamp
  • Colour Clear
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Shape Rectangle
  • Used For Narrow Mounting Applications
  • Lamp Life 15, 000 hr.
  • Termination Type Pigtail
  • Current Rating 0.66 A
  • Volt Bulb 12
  • Number of Bulbs 2
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list