Skip Content
BULB LED 3157 DUAL FIL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB LED 3157 DUAL FIL RED

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR84178R
  • Mfr. Model # 84178R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Off-road LED miniature bulb. Plastic wedge style LED bulb with directed LED's. Bulb base style 3157. Red.

Technical Specs

  • Colour Red
  • Item LED Mini Bulb
  • Type LED
  • Fits Off Road
  • Lamp Type LED
  • Used For Off-Road
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Mounting Type DF Wedge
  • Termination Type DF Wedge
  • Base Mounting Centers DF Wedge
  • Current Rating 0.12 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list