Skip Content
BULB LED 3157 360 DUAL FIL AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB LED 3157 360 DUAL FIL AMB

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR84183A
  • Mfr. Model # 84183A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Off-road 360 degree LED miniature bulb. Plastic wedge style bulb with 360 degree LED light output. Bulb base style 3157. Amber.

Technical Specs

  • Colour Amber
  • Item LED Mini Bulb
  • Fits Off Road
  • Lamp Type LED
  • Type LED
  • Lens Colour Clear
  • Mounting Type DF Wedge
  • Lens Material Polycarbonate
  • Termination Type DF Wedge
  • Used For Off-Road
  • Current Rating 0.12 A
  • Base Mounting Centers DF Wedge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list