Skip Content
BULB LED 3156 / RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB LED 3156 / RED

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR84177R
  • Mfr. Model # 84177R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Off-road LED miniature bulb. Plastic wedge style LED bulb with directed LED's. Bulb base style 3156. Red.

Technical Specs

  • Colour Red
  • Item LED Mini Bulb
  • Lamp Type LED
  • Lens Colour Clear
  • Type LED
  • Fits Off Road
  • Mounting Type SF Wedge
  • Used For Off-Road
  • Lens Material Polycarbonate
  • Termination Type SF Wedge
  • Base Mounting Centers SF Wedge
  • Current Rating 0.12 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list