Skip Content
BULB LED 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB LED 24VDC

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNP8
  • Mfr. Model # 2FNP8
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Bi-Polar LED Bulb
  • Trade Number L24V-MB
  • Voltage 24.0
  • Watts 0.72
  • Replaces Bulb 313, 757, 1818, 1819, 1820, 1829, 1849, 1864, 1873, 1450
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Amps 0.03 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • For Enclosed Fixtures No
  • Light Color White
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List