BULB LED 1157 360 DUAL FIL WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB LED 1157 360 DUAL FIL WHT

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR84181
  • Mfr. Model # 84181
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Off-road 360 degree LED miniature bulb. Single contact bayonet and dual contact index style bulb with 360 degree LED light output. Bulb base style 1157. White.

Technical Specs

  • Colour White
  • Item LED Mini Bulb
  • Type LED
  • Fits Off Road
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Type Dual Contact Bayonet
  • Lens Material Polycarbonate
  • Base Mounting Centers Dual Contact Bayonet
  • Termination Type Dual Contact Bayonet
  • Current Rating 0.12 A
  • Used For Off-Road

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list