BULB LED 1156 / AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB LED 1156 / AMBER

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR84175A
  • Mfr. Model # 84175A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Off-road LED miniature bulb. Single contact bayonet and dual contact index style LED bulb, with directed LED's. Bulb base style 1156. Amber.

Technical Specs

  • Colour Amber
  • Item LED Mini Bulb
  • Type LED
  • Lamp Type LED
  • Fits Off Road
  • Mounting Type Single Contact Bayonet
  • Used For Off-Road
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Base Mounting Centers Single Contact Bayonet
  • Current Rating 0.12 A
  • Termination Type Single Contact Bayonet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list