Skip Content
BULB INCANDESCENT,A19,60W,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB INCANDESCENT,A19,60W,PK12

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUY2
  • Mfr. Model # 2CUY2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 1.41 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Designation 60A19/Y/BUG/130
  • Bulb Shape A19
  • Voltage 130
  • Shatter-Resistant No
  • Watts 60
  • Average Bulb Life 4,000 hr.
  • Max. Overall Bulb Length 4-1/8"
  • Bulb Type Linear/Circline/U-Bend
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Yellow
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Dimmable Yes
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Technology Incandescent
  • Bulb Operating Temp. Range 0 Degrees C - 150 Degrees C
  • Rough Service No
  • Bulb Primary Application Bug
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Light Appearance No Rated Color Temp, Yellow

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list