Skip Content
BULB HEADLAMP NIGHTHAWK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB HEADLAMP NIGHTHAWK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH1-55NHBP
  • Mfr. Model # H1-55NHBP
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3030
  • Shipping Weight 0.55 lbs

Product Details

Nighthawk(TM) halogen forward lighting. Provides 30% more light than standard halogen headlamp. Provides a crisp brilliant white light. Meets DOT and SAE specifications.

Technical Specs

  • Item Head/Foglamp Carded
  • Type Nighthawk(TM) Platinum Halogen Forward Lighting
  • Height 6.88"
  • Length 26.75"
  • Diameter 0.43"
  • Width 6.94"
  • Lamp Life 225 hr.
  • Volt Bulb 13.2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list