Skip Content
BULB HEADLAMP NIGHTHAWK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB HEADLAMP NIGHTHAWK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9003NHBP
  • Mfr. Model # 9003NHBP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3030
  • Shipping Weight 0.55 lbs

Product Details

Nighthawk(TM) halogen forward lighting. Provides 30% more light than standard halogen headlamp. Provides a crisp brilliant white light. Meets DOT and SAE specifications.

Technical Specs

  • Voltage 12.8
  • Average Bulb Life 150/800 hr.
  • Watts 67/60
  • Item Headlamp Capsule Carded
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T4-3/4
  • Trade Number 9003NH
  • Bulb Primary Application General Purpose
  • Bulb Base Type P43T-38
  • Lumens 1736/995
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 5/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list