!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BULB HEADLAMP NIGHTHAWK 2PK

BULB HEADLAMP NIGHTHAWK 2PK

GE LIGHTING

BULB HEADLAMP NIGHTHAWK 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULB HEADLAMP NIGHTHAWK 2PK

BULB HEADLAMP NIGHTHAWK 2PK

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELH1-55NHBP2
  • Mfr. Model # H1-55NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/2
  • Trade Number H1-55NH
  • Watts 62.0
  • Bulb Type Miniature
  • Overall Length 2-11/16"
  • Bulb Dia. 7/16 in
  • Bulb Base Type Axial (P14.5s)
  • Lumens 1510
  • Voltage 13.0
  • Bulb Primary Application Automotive
  • Rated Life 225 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list