Skip Content
BULB HALOGEN H8 35W 29047 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB HALOGEN H8 35W 29047

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH8-35BP
  • Mfr. Model # H8-35BP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Miniature lamp, 13.2 volt, 35 watt auto and interior type. C-8 bulb, PGJ19-5 base.

Technical Specs

  • Average Bulb Life 400 hr.
  • Watts 40
  • Voltage 13.2
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Type Miniature
  • Bulb Shape T3-1/2
  • Trade Number H8-35
  • Item Miniature Incandescent Bulb
  • Bulb Primary Application Automotive
  • Bulb Base Type PGJ19-1
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 302

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list