Skip Content
AUTO LAMP,MINIATURE,H11 55W,C-8 BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AUTO LAMP,MINIATURE,H11 55W,C-8 BULB

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH11-55BP
  • Mfr. Model # H11-55BP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.27 lbs

Product Details

Miniature auto ECE low beam lamp. PGJ19-2 base. C-8 bulb. Voltage 13.2. Design watts/amps 55 W. Rated average life 550 hours. Maximum overall length 2.63 inches.

Technical Specs

  • Item Auto Lamp
  • Voltage 13.2 V
  • Watts 55 W
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Type Miniature
  • Trade Number H11-55
  • Bulb Shape T3-1/2
  • Lumens 107
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Automotive
  • Bulb Base Type PGJ19-2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list