Skip Content
Discontinued with Replacement
BULB H7 24V 70W F/MODULE 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULB H7 24V 70W F/MODULE 120

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH83145001
  • Mfr. Model # H83145001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
BULB H7 24V 70W PX26D T4.625

Price: NA

Product Details

Halogen bulbs are similar to incandescent bulbs in construction, but not performance. The halogen bulb's filament is allowed to burn at a much higher temperature in an atmospheric vacuum - radiating a much whiter light.

Technical Specs

  • Colour White
  • Type H7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list