Skip Content
BULB H4 24V 75/70W P43T T4.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB H4 24V 75/70W P43T T4.625

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH4-24V
  • Mfr. Model # H4-24V
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.07 lbs

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Colour White
  • Length 3.62"
  • Depth 1"
  • Includes (1) Bulb
  • Material Glass
  • Type H4
  • Fits Universal
  • Width 1"
  • Lamp Type H4
  • Mounting Type P43t
  • Shape T4.625
  • Used For DOT
  • Diameter 0.67"
  • Sub-Category Halogen
  • Volt Bulb 24
  • Lamp Life 600 hr.
  • Current Rating 75/70 W
  • Number of Bulbs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list